Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Square End, Series: 855MA, 16 mm Diameter Cutter
Mfr # 40627
Zoro # G916070750
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
5
Length of Cut
41 mm
Overall Length
88 mm
Finish
AlTiN/X.CEED Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40627
- Zoro #
- G916070750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 41 mm
- Overall Length
- 88 mm
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Finish
- AlTiN/X.CEED Coated
- Helix Angle
- 45°
- Cutting Direction
- Right Hand
- Flute Type
- Helix
Description
End Mill, Center Cutting Square End, Series: 855MA, 16 mm Diameter Cutter, 88 mm Overall Length, 41 mm Length of Cut, 5 Flutes, Helix Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.