
Door Kit, Left-Handed, 80 in H, 40 in W, Galvanized Steel
Mfr # KIT18GHKDST4080PDLH
Zoro # G916460407
product price:Â $873.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Door Design
Single Door
Lock Type
Panic device with classroom trim function
Hand
Left-Handed
Door Opening Height
80 in
Door Opening Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KIT18GHKDST4080PDLH
Zoro #
G916460407
UPC #
850062588516
Country of Origin
Colombia
Dimensions
Door Opening Height
80 in
Door Opening Width
40 in
Width
40 in
Overall Depth
5-3/4 in
Details
Item
Door Kit
Door Design
Single Door
Lock Type
Panic device with classroom trim function
Hand
Left-Handed
Material
Galvanized Steel
Color
Gray
Features
Single Bore
Description
40 In x 80 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Panic Device, Hardware , 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and a concealed hinge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.