
Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class E
Mfr # 48-73-1661
Zoro # G916474725
product price:Â $109.97
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim
Fits Hat Size
6 1/2 to 8 1/2
Number of Suspension Points
6
Includes
Headlamp Mount, Marker Clip
Accessory Mounting Options
Side-Slots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-73-1661
Zoro #
G916474725
UPC #
045242366323
Country of Origin
United States
Dimensions
Fits Hat Size
6 1/2 to 8 1/2
Details
Item
Hard Hat
Head Protection Style
Full Brim
Number of Suspension Points
6
Includes
Headlamp Mount, Marker Clip
Accessory Mounting Options
Side-Slots
Head Protection Material
HDPE
ANSI Classification
Type 2, Class E
Head Protection Venting
No
Suspension Adjustment Type
Swing Ratchet
Head Protection Graphics
No Graphics
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.