Notice Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU5-0022-ND_10X7

  • Mfr # LCU5-0022-ND_10X7

  • Zoro # G9166337


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Notice
Legend
Keep This Place Clean And Orderly.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0022-ND_10X7
Zoro #
G9166337
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Place Clean And Orderly.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Keep This Place Clean And Orderly.
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Broom
Legend Pictogram ID
PHSK-24
Glow In The Dark
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Cleaning Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep This Place Clean And Orderly., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.