Notice, Non-Potable Water Not For Drinking Or Cooking, 10 in W x 7 in H, , LCU5-0068-NA_10X7

  • Mfr # LCU5-0068-NA_10X7

  • Zoro # G9170561


product price:  $8.29
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0068-NA_10X7
Zoro #
G9170561
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Legend Style
Symbol and Text
Printed Language
English
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PHSK-23
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Do Not Drink
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Product Type
Aluminum Potable Water Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.