Men's Work Dungaree, 46 in, Midnight Blue, Cotton

  • Mfr # B11-MDT 46 30

  • Zoro # G9171407


product price:  $59.99
/ea

Key Features

Color
Midnight Blue
Material
Cotton
Gender
Men's
Fabric Weight
12 oz
Series
B11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B11-MDT 46 30
Zoro #
G9171407
UPC #
035481246357
Country of Origin
Multiple

Dimensions

Size
46 in
Fits Waist Size
46 in
Tag Size
46 x 30
Maximum Waist Size
46 in

Details

Item
Work Dungaree
Color
Midnight Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
12 oz
Series
B11
Garment Style
Women's Shorts
Number of Outside Pockets
5
Pockets
5
Reinforced Locations
Back Pockets
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Leg Fit
Straight Leg
Ankle Type
Open
Features
Multiple Tool and Utility Pockets
Cleaning and Care Instructions
Machine Wash
Fit
Loose Fit
Waist Closure
Buttons
Insulated for Cold Conditions
No
Style
Duck Work Pants
Includes Lining
No

Description

Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 30 in, Maximum Waist Size 46 in, Size 46 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.