Shop STANLEY
See all product information
Create Account
Precision Screwdriver Set, Slotted/Phillips, 6 pcs
- Mfr # 66-052
- Zoro # G9172091
product price:Â
$
7.55
/ea
Key Features
Number of Pieces
6
Includes
Slotted 1.4 x 30mm, 2.0 x 30mm, 2.4 x 30mm, 3.0m x 40mm, Phillips #0 x 30mm, #1 x 40mm, Plastic Case
Handle Material
Plastic
Nonsparking
No
Handle Design
Ergonomic with Rotating Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-052
- Zoro #
- G9172091
- UPC #
- 076174660524
- Country of Origin
- China
- Item
- Precision Screwdriver Set
- Number of Pieces
- 6
- Includes
- Slotted 1.4 x 30mm, 2.0 x 30mm, 2.4 x 30mm, 3.0m x 40mm, Phillips #0 x 30mm, #1 x 40mm, Plastic Case
- Handle Material
- Plastic
- Nonsparking
- No
- Handle Design
- Ergonomic with Rotating Cap
- Tether Capable
- Tether Capable
- Finish
- Black Oxide
- ESD Safe
- No
- Tip Style Group
- Crosspoint, Phillips
- Screwdriver and Nut Driver Grouping
- Screwdriver Sets
- SAE or Metric
- SAE, Metric
- Handle Type
- Soft Cushion Grip
- Features
- Swivel-Head Handles Provide Precision and Reach, Tough, Plastic Handles with Soft Cushion Grip For Comfort
- Tether Style
- Tether Capable
- Material
- Shank: Steel
- Insulated / Uninsulated
- Uninsulated
- ESD Safety
- Not ESD Safe
Dimensions
- Tip Size
- 1.4mm, 2mm, 2.4mm, 3mm, #0, #1
- Sizes Included
- Slotted 1.4mm, 2mm, 2.4mm, 3mm; Phillips #0, #1
Description
Precision Screwdriver Set, #0, #1, 1.4 mm, 2 mm, 2.4 mm, 3 mm, Not Applicable, Not Applicable, Number of Pieces Not Applicable, ESD Safe No, Measurement Type Not Applicable, Includes Slotted 1.4 x 30mm, 2.0 x 30mm, 2.4 x 30mm, 3.0m x 40mm, Phillips #0 x 30mm, #1 x 40mm, Plastic Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.