100 Pair Ear Plugs
Mfr # 48-73-3005
Zoro # G9180322
product price:Â $22.97
/pk 100, $0.23/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Red
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-73-3005
Zoro #
G9180322
UPC #
045242552474
Country of Origin
China
Dimensions
Earplug Size
Universal
Ear Plug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Red
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Ear Plug Shape
Bullet
Disposable/ Reusable
Disposable
Color
Red
Noise Reduction Rating NRR
32 dB
Individually Sealed
No
Description
Ear Plugs,100 Pairs,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.