Shop FLUKE NETWORKS

Punch Down Tool Kit, 110/66 Blade

  • Mfr # 11291000
  • Zoro # G9191141

product price: 
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Blade Type
110/66
Includes
Cable Stripper, D-Snips, Impact Tool, Probe Pic
Battery Operated/Manual
Manual
For Use With
Copper Pair Cabling
Product Type
Punch Down Tool Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11291000
Zoro #
G9191141
UPC #
754082038184
Country of Origin
China
Item
Punch Down Tool Kit
Blade Type
110/66
Includes
Cable Stripper, D-Snips, Impact Tool, Probe Pic
Battery Operated/Manual
Manual
For Use With
Copper Pair Cabling
Product Type
Punch Down Tool Kit
Power Source
Manual
Compatible Product Type
Copper Pair Cabling
Plumbing Tools Included
None
Measurement Type
SAE
Number of Sockets, Drive Tools, and Accessories
0
Number of Wrenches
0
Number of Plumbing Tools
0
Tool Storage Type
Tool Pouch
Pliers Included
None
Striking and Struck Tools Included
None
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
1
Number of Electrical and Telecom Tools
3
Screwdrivers, Keys, and Bits Included
None
Number of Pliers
0
Sockets, Drive Tools, and Accessories Included
None
Wrenches Included
None
Inspection and Retrieving Tools Included
(1) Pick
Electrical and Telecom Tools Included
(1) Cable Stripper, (1) Punchdown Tool, (1) Wire Stripper
Number of Pieces
4
Number of Screwdrivers, Keys, and Bits
0
Additional Information
D814 Impact Tool, Electricians D-Snips, Cable Stripper, EverSharp 66 / 110 Cut Blade, Probe Pic, Carrying case
Product Name
IS40 ProTool Kit

Dimensions

Drive Size1
Sockets Not Included

Description

Punch Down Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, (1) Punchdown Tool, (1) Wire Stripper, Number of Pliers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.