Hydraulic Hose Fitting, 1/4"-18, NPTF

  • Mfr # 30182-4-6

  • Zoro # G9212811


product price:  $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Fitting Size
3/8 in x 1/4 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30182-4-6
Zoro #
G9212811
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 1/4 in
For Hose Dash Size
-6
Hydraulic Fitting Thread Size
1/4"-18
Thread Size
1/4"-18
Length (In.)
1.78
Hose Fitting A Size
3/8 in
Compatible Pipe Size
1/4 in
Hose Fitting B Size
1/4 in
Overall Length
1.75 in
Barb Size
3/8 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male NPTF
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Material
Steel
Hydraulic Hose I.D.
3/8 in
Finish
Zinc
Hydraulic Fitting Connection Type
Barbed
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPTF
Reusable
Yes
Finish/Coating
Plated Steel
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
300 psi
Thread Type
NPTF

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, Compatible Pipe Size 1/4 in, Thread Type NPTF, Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.