Shop RHEEM
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50 gal, 240V, Single Phase
- Mfr # PROE50 M2 RH95
- Zoro # G9220843
product price:Â
$
771.99
/ea
Key Features
Tank Capacity
50 gal
Phase
Single
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Standards
AHRI Compliant, Low Lead Compliant, UL Listed
Energy Factor
0.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PROE50 M2 RH95
- Zoro #
- G9220843
- UPC #
- 020352646893
- Country of Origin
- Mexico
Dimensions
- Hot Outlet Size
- 3/4 in
- Tank Diameter
- 23 in
- Cold Inlet Size
- 3/4 in
- Tank Height
- 48 in
- Manufacturer Warranty Length
- 6 yr Limited
Details
- Tank Capacity
- 50 gal
- Phase
- Single
- Includes
- Brass Drain Valve, Factory-Installed T&P Valve
- Standards
- AHRI Compliant, Low Lead Compliant, UL Listed
- Energy Factor
- 0.93
- Operating Voltage
- 240V AC
- Hot Outlet Type
- NPT
- Maximum Recovery Flow Rate
- 21 gph @ 90 Degrees F
- Automatic Thermostat
- Yes
- Element Material
- Stainless Steel
- Market
- Residential
- Power Consumption
- 4,500 W
- First Hour Rating
- 62 gal
- Thermal Efficiency
- 95 %
- Included Valves
- Temperature and Pressure Relief
- Cold Inlet Type
- NPT
- Product Type
- Electric Tank Water Heater
- Item
- Electric Water Heater
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, First Hour Rating 62 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 23 in, Market Residential, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Stainless Steel, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT, Included Valves Temperature and Pressure Relief, Manufacturer Warranty Length 6 yr Limited
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.