
1/4 - 20 X 1 1/4" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2026018
Zoro # G922604352
product price:Â $0.57
/ea
Sold in multiples of 75 for $42.75
Key Features
Material
Alloy Steel
Thread Pitch
20
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2026018
Zoro #
G922604352
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1-1/4 in
Thread Size
1/4"-20
Details
Item
Threaded Rod
Material
Alloy Steel
Thread Pitch
20
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.