
8ft Outdoor Bench without Back, Portable, Red, Expanded Metal, Textured Coating
Mfr # 804311
Zoro # G922838108
product price:Â $607.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Red
Material
Coated Steel
Overall Height
18 in
Length
96 in
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
804311
Zoro #
G922838108
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Length
96 in
Width (In.)
25-1/4
Seat Width
10"
Seat Height
18"
Details
Color
Red
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
8 foot outdoor bench
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Textured
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Assembly Required
Yes
Seats
4 People
Description
8-Foot Bench without Back, Portable, Expanded Metal, Textured Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.