Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT

  • Mfr # 1315408

  • Zoro # G9241863


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1315408
Zoro #
G9241863
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Shank Dia.
0.531"
Tap Dimension Type
Pipe
Tap Size
3/8"
Square Size
0.5310 in
Thread Size
3/8"-18
Drill Bit Size
9/16 in
75% Thread Drill Size
0.5625 in
Tap Length Standard
ANSI
Shank Length
1 15/64 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI
Tap Style
Pipe
Thread Direction
Right Hand
List Number
108G
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108G
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Threads per Inch
18
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
108G
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Thread Standard
NPT
Interrupted Thread
No

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, ANPT, NPT, Overall Length 2 9/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.