Thread Forming Tap, #2-64, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400103401

  • Zoro # G9252284


product price:  $19.19
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
1-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400103401
Zoro #
G9252284
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Overall Length
1-3/4"
Thread Length
7/16"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#2
Shank Length
1 1/4 in
75% Thread Drill Size
5/64 in
55% Thread Drill Size
2.03 mm
Square Size
0.1100 in
Thread Size
#2-64
65% Thread Drill Size
2.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
14001
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Threads per Inch
64
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H5, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.