Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes

  • Mfr # 1400111305

  • Zoro # G9254637


product price:  $16.69
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400111305
Zoro #
G9254637
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
2"
Thread Length
11/16"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Tap Size
#6
Square Size
0.1100 in
65% Thread Drill Size
3.15 mm
55% Thread Drill Size
3.20 mm
75% Thread Drill Size
3.10 mm
Shank Length
1 1/4 in
Thread Size
#6-32

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Thread Type
UNC
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
N, P
Threads per Inch
32
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Material Grade - Machining
14001
Class of Fit
3B
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.