Steel Fish Tape, Flat, Loop End, 7" dia.
- Mfr # 56331
- Zoro # G9255755
product price:Â
$
29.99
/ea
Key Features
Features
Tape Material
Steel
Color
Orange/Black
Application
Wire Pulling
Case Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56331
- Zoro #
- G9255755
- UPC #
- 092644563317
- Country of Origin
- United States
- Item
- Steel Fish Tape
- Features
- Tape Material
- Steel
- Color
- Orange/Black
- Application
- Wire Pulling
- Case Material
- Polypropylene
- Net Weight
- 1.5 lb (680.4g)
- Type
- Steel Fish Tape
- Material
- Steel
- Case Style
- Rewind Tape
- Case Winding Type
- Internal Rotating
- Case Color
- Black/Orange
- Non-Conductive
- No
- Includes Graduation Marks
- Yes
- Tape Shape
- Flat
- Tool Weight
- 1.5 lb
- Tape End Style
- Formed Hook
- Graduation Type
- Laser Etched Feet and Meter Distance Markings every 1 Foot
Dimensions
- Pole Diameter
- 7" (17.8 cm)
- Overall Length
- 1.20" (3.0 cm)
- Tape Size
- 50.0' x 1/8" x 0.045" (15.2 m x 0.3 cm x 0.1 cm)
- Tape Width
- 1/8 in
- Case Diameter
- 7 in
- Tape Thickness
- 1/32 in
- Tape Diameter
- 7 in
- Tape Length
- 50 ft
- Fits Chest Size
Description
Steel Fish Tape, Tape End Style Formed Hook, Tape Length 50 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Internal Rotating, Tape Diameter 7 in, Maximum Wire Capacity Not Applicable, Case Diameter 7 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Color Black/Orange, Case Material Polypropylene, Case Style Rewind Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.