Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes

  • Mfr # 1400157400

  • Zoro # G9256992


product price:  $16.79
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400157400
Zoro #
G9256992
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-40
Pitch Diameter Limit
H7
Thread Length
9/16"
Tap Size
#4
Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
75% Thread Drill Size
2.52 mm
65% Thread Drill Size
2.55 mm
Thread Size
#4-40
55% Thread Drill Size
2.60 mm
Shank Length
1 9/32 in
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
List Number
14001
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H7
Extended Neck
No
Thread Standard
UNC
Threads per Inch
40
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.