Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes

  • Mfr # 1400118905

  • Zoro # G9257297


product price:  $18.29
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400118905
Zoro #
G9257297
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Size
#10
Thread Length
7/8"
Pitch Diameter Limit
H10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Shank Dia.
0.194"
Square Size
0.1520 in
Thread Size
#10-24
65% Thread Drill Size
11/64 in
55% Thread Drill Size
4.42 mm
75% Thread Drill Size
4.27 mm
Shank Length
1 15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
List Number
14001
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Limit
H10
Thread Standard
UNC
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
24
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.