Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes

  • Mfr # 1400153101

  • Zoro # G9264376


product price:  $55.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400153101
Zoro #
G9264376
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Pitch Diameter Limit
H9
Tap Size
5/8"
Shank Dia.
0.480"
Thread Length
1-13/16"
Overall Length
3-13/16"
Tap Dimension Type
Inch
55% Thread Drill Size
15.30 mm
75% Thread Drill Size
15.15 mm
Thread Size
5/8"-18
Square Size
0.3600 in
65% Thread Drill Size
15.25 mm
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H9
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Threads per Inch
18
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H9, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.