Men's Pulsar Tall Rubber Boots, Composite Toe, 15 in Height, Black, 7

  • Mfr # 43251

  • Zoro # G9267074


product price:  $36.15
/pr

Key Features

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43251
Zoro #
G9267074
UPC #
081138044098
Country of Origin
China

Dimensions

Size
7
Height
15 in
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pulsar
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Industry, Municipal Services
Style Number
43251
Shank Material
PVC
Insulated
No
Footwear Closure Type
Pull On
Waterproof Type
Seamless PVC Injection
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Chevron Plus(R)
Midsole Material
PVC
Standards
ASTM F2413-18
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Outsole Material
PVC
Metatarsal Guard
No
Static Dissipative
No
Shoe Style
Knee
Max. Operating Temp.
120 Degrees F
Insole Color
Gray
Insole Material
Polyurethane
Footwear Brand
TINGLEY
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.