Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes

  • Mfr # 1410100805

  • Zoro # G9268664


product price:  $26.35
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
3.58mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410100805
Zoro #
G9268664
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Shank Dia.
3.58mm
Tap Size
M2.5
Overall Length
46.00mm
Tap Dimension Type
Metric
Thread Length
13.00mm
Pitch Diameter Limit
D3
Thread Size
M2.5x0.45
Square Size
2.79 mm
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.27 mm
Shank Length
32.00 mm
55% Thread Drill Size
2.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14101
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14101
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Pitch
0.45mm
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Material Grade - Machining
14101
Thread Limit
D3
Class of Fit
4H
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, TiN, Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.