Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100900

  • Zoro # G9268682


product price:  $21.79
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410100900
Zoro #
G9268682
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
13.00mm
Overall Length
46.00mm
Shank Dia.
3.58mm
Pitch Diameter Limit
D5
65% Thread Drill Size
2.30 mm
Square Size
2.79 mm
75% Thread Drill Size
2.27 mm
Shank Length
32.00 mm
55% Thread Drill Size
2.33 mm
Thread Size
M2.5x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
List Number
14101
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14101
Thread Pitch
0.45mm
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
D5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.