Thread Forming Tap, M3-0.50, Bottoming, TiN, 0 Flutes

  • Mfr # 1410101405

  • Zoro # G9268743


product price:  $18.69
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410101405
Zoro #
G9268743
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Thread Length
16.00mm
Tap Size
M3
Overall Length
49.00mm
Shank Dia.
3.58mm
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.75 mm
Square Size
2.79 mm
Shank Length
32.80 mm
65% Thread Drill Size
7/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
List Number
14101
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14101
Spiral Direction
Neutral
Extended Neck
No
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Thread Limit
D3
Class of Fit
4H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.