Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes

  • Mfr # 1410101500

  • Zoro # G9268761


product price:  $17.29
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14101
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410101500
Zoro #
G9268761
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Thread Length
16.00mm
Pitch Diameter Limit
D5
Tap Size
M3
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Overall Length
49.00mm
Square Size
2.79 mm
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm
Thread Size
M3x0.5
65% Thread Drill Size
7/64 in
Shank Length
32.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14101
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
14101
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Class of Fit
6H
Thread Limit
D5
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.