Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC

  • Mfr # 1754708

  • Zoro # G9273117


product price:  $40.29
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1754708
Zoro #
G9273117
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H4
Square Size
0.1310 in
Shank Length
1 11/32 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Size
#8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
List Number
313
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
313
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Helix Angle
15 Degrees
Thread Limit
H4
Threads per Inch
32
Measurement System
Pipe
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
313, VC-10
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P3
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.