Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1754808

  • Zoro # G9273126


product price:  $37.79
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1754808
Zoro #
G9273126
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Shank Length
1 11/32 in
75% Thread Drill Size
3.40
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Size
#8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNC
Threads per Inch
32
Material Grade - Machining
313, VC-10
Primary Material Application ISO Code
H, M, P3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, M, P, S
Extended Neck
Yes
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.