Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1302402801

  • Zoro # G9276723


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1302402801
Zoro #
G9276723
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
2"
75% Thread Drill Size
17.50
Thread Size
3/4"-16
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
55% Thread Drill Size
17.90 mm
Tap Length Standard
DIN
Square Size
0.4420 in
Shank Length
2 13/16 in
65% Thread Drill Size
17.70 mm
Size
3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Series
13024
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Steel
Helix Angle
15 Degrees
Material Grade - Machining
13024
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Class of Fit
2B
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Threads per Inch
16
Extended Neck
Yes
Thread Limit
2B
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.