Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN

  • Mfr # 1430705

  • Zoro # G9280573


product price:  $23.89
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1430705
Zoro #
G9280573
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Shank Length
1 9/16 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Square Size
0.2380 in
Size
5/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
107
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
107
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Thread Limit
H3
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
24
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
107
Thread Standard
UNF
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiN, Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.