Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1430708

  • Zoro # G9280582


product price:  $27.49
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1430708
Zoro #
G9280582
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
Shank Length
1 9/16 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Thread Limit
H3
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
All Materials
Threads per Inch
24
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.