Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1431608

  • Zoro # G9280704


product price:  $42.79
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1431608
Zoro #
G9280704
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Shank Length
1 7/16 in
Square Size
0.2420 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
75% Thread Drill Size
9.95
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
107
Coolant Fed
Non-Coolant Through
Material Grade - Machining
107
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Threads per Inch
20
Thread Standard
UNF
Measurement System
Fractional Inch
Features
Spiral Flute
Extended Neck
Yes
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, TiCN, Thread Length 29/32 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.