Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 1433308

  • Zoro # G9280826


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1433308
Zoro #
G9280826
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Shank Length
1 21/32 in
75% Thread Drill Size
13.60
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
107
Threads per Inch
18
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Thread Standard
UNF
Primary Material Application
All Materials
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Secondary Material Application
Aluminum, Cast Iron, Steel
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, TiCN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.