Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1986108

  • Zoro # G9281334


product price:  $24.79
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1986108
Zoro #
G9281334
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Square Size
4.85mm
Shank Length
37.00 mm
75% Thread Drill Size
8.50
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
143
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Thread Limit
D5
Measurement System
Metric
Material Grade - Machining
143
Extended Neck
Yes
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
List Number
143
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 63 mm, High Speed Steel, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.