Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1750705

  • Zoro # G9285473


product price:  $26.59
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1750705
Zoro #
G9285473
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.8
Thread Size
M5x0.8
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
55% Thread Drill Size
4.40 mm
Shank Length
38.00 mm
Square Size
3.86 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
342
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Thread Limit
D4
Thread Pitch
0.80 mm
Helix Angle
0 Degrees
List Number
342
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.