Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 2813808

  • Zoro # G9289926


product price:  $19.75
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2813808
Zoro #
G9289926
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Shank Length
1 1/2 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Square Size
0.1510 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Size
#10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Number of Pieces
1
List Number
280
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
280
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
32
Thread Limit
H3
Primary Material Application
Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.