Spiral Point Tap, Plug, 3

  • Mfr # 1233208

  • Zoro # G9292157


product price:  $63.85
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1233208
Zoro #
G9292157
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Square Size
0.3600 in
Thread Size
5/8"-11
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Shank Length
2 7/32 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Series
105
Threads per Inch
11
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.