Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2013408

  • Zoro # G9292446


product price:  $69.99
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2013408
Zoro #
G9292446
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-16
Thread Length
2"
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
Square Size
0.4420 in
Shank Length
2 17/32 in
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Spiral Direction
Neutral
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Standard
UNF
Series
105
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.