Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes

  • Mfr # 1111800801

  • Zoro # G9293277


product price:  $40.49
/ea

Key Features

Shank Dia.
8.10mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1111800801
Zoro #
G9293277
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
102.00mm
Thread Length
29.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M8-1.25
Square Size
6.05 mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Shank Length
71.00 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Size
M8

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
List Number
11118
Tap Finish
Black Oxide
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
11118
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.25mm
Thread Limit
D5
Thread Standard
Metric Coarse
Measurement System
Metric
Tap Type
Spiral Point
Material Grade - Machining
11118
Secondary Material Application ISO Code
K, N, P
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1.25, Metric, Overall Length 101 mm, High Speed Steel, Black Oxide, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.