Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC

  • Mfr # 1590708

  • Zoro # G9297766


product price:  $16.79
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1590708
Zoro #
G9297766
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-18
Square Size
0.2380 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Tap Length Standard
ANSI
75% Thread Drill Size
F
Shank Length
1 3/8 in
Thread Size
5/16"-18
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
List Number
101H
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101H
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H10
Primary Material Application
All Materials
Thread Standard
UNC
Threads per Inch
18
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size F, Thread Limit H10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.