Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 1030000

  • Zoro # G9299771


product price:  $34.19
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1030000
Zoro #
G9299771
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#00
Overall Length
1-9/16"
Thread Length
1/4"
Pitch Diameter Limit
H1
Tap Thread Size
#00-90
Square Size
0.1090 in
Thread Size
#00-90
Shank Length
1 3/8 in
Tap Length Standard
ANSI
Size
#00

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
List Number
S110
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Thread Type
UNS
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H1
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Measurement System
Pipe
Primary Material Application
All Materials
Spiral Direction
Neutral
Threads per Inch
90
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
S110
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #00-90, UNS, Plug, Overall Length 1.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.28 in, Thread Limit H1, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.