Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 3370000

  • Zoro # G9299857


product price:  $30.59
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3370000
Zoro #
G9299857
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#00
Overall Length
1-9/16"
Tap Thread Size
#00-90
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Length Standard
ANSI
Shank Length
1 3/8 in
Square Size
0.1090 in
Thread Size
#00-90
Size
#00

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
List Number
S110
Standards
ANSI
Tap Thread Type
UNS
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Series
S110
Thread Standard
UNS
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Threads per Inch
90
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #00-90, UNS, Plug, Overall Length 1.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.28 in, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.