Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1715901

  • Zoro # G9302711


product price:  $40.49
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1715901
Zoro #
G9302711
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Square Size
0.1510 in
Thread Size
#6-32
Shank Length
1 9/16 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Oxide
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
List Number
315
Series
315
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H2
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
32
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
315
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 1/2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.311 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.