Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31500301

  • Zoro # G9302937


product price:  $40.49
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31500301
Zoro #
G9302937
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#6-40
55% Thread Drill Size
#31
Square Size
0.1310 in
Thread Size
#6-40
75% Thread Drill Size
#33
Shank Length
1 7/16 in
65% Thread Drill Size
#32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
List Number
315
Tap Finish
Black Oxide
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
315
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Material Grade - Machining
315
Measurement System
Pipe
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Threads per Inch
40
Thread Limit
H2
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
M
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 3/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.326 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.