Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT

  • Mfr # 1252108

  • Zoro # G9312694


product price:  $90.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Overall Length
3-1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1252108
Zoro #
G9312694
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-14
Overall Length
3-1/8"
Tap Size
1/2"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Shank Dia.
0.688"
Tap Dimension Type
Pipe
Shank Length
1 47/64 in
Thread Size
1/2"-14
Tap Length Standard
ANSI
75% Thread Drill Size
0.7031 in
Square Size
0.5140 in
Drill Bit Size
11/16 in, 45/64 in
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Standards
ANSI
List Number
S125
Tap Style
Pipe
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
S125
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Max. Projection
0.4680 in
Thread Standard
NPT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Measurement System
Fractional Inch
Primary Material Application
All Materials
Material Grade - Machining
S125
Helix Angle
15 Degrees
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, ANPT, NPT, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.