Carbide Bur, Cylinder, 5/16 in.
Mfr # 901-3125-EC
Zoro # G9315196
product price:Â $17.55
/eaKey Features
Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
5/16"
Length of Cut
3/4 in
Trade Number
SA-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
901-3125-EC
Zoro #
G9315196
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
3/4 in
Details
Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-2
Shank Material
Hardened Steel
Type
Cylindrical
Application
For Grinding On A Wide Variety of Materials
Max. RPM
65,000
Item
Cylinder Bur SA
List Number
901
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Cut Type
Single
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
65,000 RPM
Head Shape
Cylinder
Operating Speed - Maximum
65,000 RPM
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-2, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.