Carbide Bur, Pointed Tree, 1/4 in.

  • Mfr # 905-2502

  • Zoro # G9316334


product price:  $15.55
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/4"
Length of Cut
1 in
Trade Number
SM-3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
905-2502
Zoro #
G9316334
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SM-3
Max. RPM
70,000
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Cone Bur
Shank Material
Carbide
List Number
905
Included Angle
10 Degrees
Max. Speed
70,000 RPM
End Type
Pointed
Cut Type
Single
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Cone
Operating Speed - Maximum
70,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SM-3, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.