Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0411-ND_7X5

  • Mfr # LCU4-0411-ND_7X5

  • Zoro # G9336105


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Combustible Diesel
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0411-ND_7X5
Zoro #
G9336105
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Diesel
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
State Specific Sign
No
Sign Legend
Combustible Diesel
Write on Surface
No
Glow In The Dark
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Product Type
Combustible Diesel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Diesel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.