Body Harness Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0516-ND_14X10

  • Zoro # G9347935


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Body harness required for entry
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0516-ND_14X10
Zoro #
G9347935
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Body Harness Danger Label
Header
Danger
Legend
Body harness required for entry
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Color
White
Shape
Rectangle
Number of Printed Sides
1
Sign Header Text Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Body Harness Required For Entry
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Body Harness Danger Label

Description

Body Harness Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.