Men's LaCrosse Economy Rubber Boot, Steel Toe, 16" Height, Black, 7

  • Mfr # 24009043

  • Zoro # G9357433


product price:  $78.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24009043
Zoro #
G9357433
UPC #
084086043076
Country of Origin
China

Dimensions

Size
7
Height
16"
Footwear Width
D
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Economy
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Oil
Insulated
No
Metatarsal Guard
No
Resists
Abrasions, Slips
Outsole Material
Rubber
Standards
ASTM F2413-18
Footwear Sole Pattern
Diamond
Toe Shape
Round
Insulation Type
None
Shank Material
Steel
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Midsole Material
Rubber
Style Number
24009043
Typical Rubber Boot Application
General Use
Electrical Hazard Rated
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Shoe Style
Knee
Insole Material
EVA
Min. Operating Temp.
0 Degrees F
Insole Color
Black
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.46, Dairy Tile (Wet): 0.32
Footwear Brand
LACROSSE
Max. Operating Temp.
400 Degrees F

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.