Men's LaCrosse Economy Rubber Boot, Steel Toe, 16" Height, Black, 15

  • Mfr # 24009043

  • Zoro # G9357503


product price:  $78.15
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Steel
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24009043
Zoro #
G9357503
UPC #
084086156707
Country of Origin
China

Dimensions

Size
15
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Economy
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Oil
Standards
ASTM F2413-18
Metatarsal Guard
No
Toe Shape
Round
Midsole Material
Rubber
Insulation Type
None
Footwear Sole Pattern
Diamond
Footwear Closure Type
Pull On
Insulated
No
For Outdoor Traction
Yes
Resists
Abrasions, Slips
Shank Material
Steel
Style Number
24009043
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Shoe Style
Knee
Min. Operating Temp.
0 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.46, Dairy Tile (Wet): 0.32
Insole Material
EVA
Max. Operating Temp.
400 Degrees F
Footwear Brand
LACROSSE
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 15, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.